Shop All Deck Screws
Simpson Strong-Tie
#8 x 3/4in Flat Head Marine Screws 316SS
Mfr # T08J075FXC
Zoro # G811633319
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T08J075FXC
- Zoro # G811633319
- Country of Origin China
- Category Deck Screws
Description
Simpson Strong-Tie T08J075FXC #8 x 3/4in Flat Head Marine Screws 316SS 100ctKey FeaturesSpecially engineered, high/low thread form incorporates indentations teeth that cut easily and quickly through high-density materialsExtra-sharp points speed screw starts during assemblyScrews up to 1in in Length are fully threaded; screws more than 1in long are threaded 2/3 of the shank Length #2 Phillips driveApplicationsDesigned to fasten securely in fiberglass, plywood and wood-substitute materials in applications exposed to severe marine or many chemically caustic conditions. Ideal for applying trim, rub rail and molding to fiberglass boat hulls. Specifications: Coating/MaterialType 316 Stainless SteelScrew Size#8Length in.3/4Head Diameter in.0.312Shank Diameter in.0.164Drive Type#2 PhillipsHead TypeFlat HeadThread TypeHigh/Low Serrated ThreadsPoint TypeSharp PointPackaging Qty.100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9208BR)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- SIMPSON STRONG-TIE #8 x 1-3/4in 316SS Fascia Fastening Screw WH01 (T08175FS75WH01)
- PRIMEGUARD PLUS Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 970 PK (L212ST1)
- Simpson Strong-Tie Deck Screws