Shop All Deck Screws
Simpson Strong-Tie
#8 x 1-3/4in 316SS Fascia Fastening Screw RD
Mfr # T08175FS75RD
Zoro # G711633440
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T08175FS75RD
- Zoro # G711633440
- Country of Origin China
- Category Deck Screws
Description
Simpson Strong-Tie T08175FS75RD #8 x 1-3/4in 316SS Fascia Fastening Screw RD - 75ctThe Simpson Strong-Tie1/4Fascia-Fastening Solution, consists of the counterbore bit and fascia screw, and is specially designed to securely fasten composite and PVC fascia while providing superior corrosion resistance. The fascia screw is specially designed to secure fascia material firmly in place while allowing the boards to expand and contract due to environmental conditions. The result is a professional installation that prevents occurances of head pullover, broken screws, warping, buckling and oil-canning.The Type 316 stainless-steel fascia screw is driven through the predrilled and counterbored fascia material and securely into the substrate material Additional space around the shank of the fascia screw allows for the expansion and contraction of the fascia board For use with 1/2in,3/4in-thick fascia boards Available in 12 colors to match major manufacturersft fascia material Approved for attachment of Trex1/4Fascia Boards Key Features Type-17 tip for fast starts Type 316 stainless steel provides severe-level corrosion resistance Low-profile pancake head resists pullover available in 12 colors Underhead chamfer for increased shear resistance Deep T20 6-lobe recess for reduced cam-outs bit part number: BIT20T-2-RC3 ApplicationsPVC and composite fascia board installationsProduct IncludesFascia screws include a 6-lobe BIT20T-2 driver bitInstallationEasy and efficient. Use the fascia counterbore bit to predrill the oversized, counterbore holes into your fascia material. Refer to the spacing diagram in the Gallery, Installation tab.Starting at the upper left corner, position the first hole 2in from the upper and left edges top left corner. Then continue predrilling holes every 24in on center, with the final hole positioned 2in from the right edge. Repeat this process, starting 2in from the bottom and left edges bottom left corner, but place the second hole 12in from the first and then stagger predrill holes every 24in after that, with the final hole 2in from the bottom and right edges. Using a drill-driver motor with torsion setting adjusted to drive the screw flush with the board surface, install fascia screws into each hole. Do not overdrive or over tighten. Specifications: Coating/MaterialType 316 Stainless SteelScrew Size#8Length in.1 3/4Head Diameter in.0.400Drive TypeT20 6-LobeHead TypePancake HeadThread TypeCoarse ThreadsPoint TypeType-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0050)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250050)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121640)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 100 PK (M01220.080.0045)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- SIMPSON STRONG-TIE #8 x 1-3/4in 316SS Fascia Fastening Screw WH01 (T08175FS75WH01)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK (LP312STBK)
- Simpson Strong-Tie Deck Screws