Shop All Wire Connectors
Simpson Strong-Tie
6X Zmax Galv Steel
Mfr # APA6
Zoro # G7662633
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-3/4 in
- Width 5 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APA6
- Zoro # G7662633
- UPC # 707392715344
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3-3/4 in |
Width | 5 in |
Depth | 3-1/2 in |
Description
Safety Spring Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- Simpson Strong-Tie Wire Connectors & Disconnects