Shop All Sinker Nails
Simpson Strong-Tie
6D X 2 In. 1 Lb. 14-Gauge 304 Stainless Steel Nails
Mfr # S6SND1
Zoro # G6464727
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Shank Ring
- Diameter .092 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S6SND1
- Zoro # G6464727
- UPC # 744039050611
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Length | 2 in. |
Diameter | .092 in. |
Details
Item | Nails |
Material | 304 Stainless Steel |
Shank | Ring |
Description
The Wood Siding Nail Features An Annular Ring Shank For Increased Withdrawal Resistance. It Has A Checker Pattern On The Head To Blend With Wood Grain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09138)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32483)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- ZORO SELECT Sinker Nail, 4d x 1-3/8 In L, PK488 (4NET7)
- NATIONAL NAIL BULK National Nail Bulk 16DCCSINKER 16D Sinker Cement Coated - 50 lbs 3.25 in. 9 Gauge (16DCCSINKER)
- NATIONAL NAIL Sinker Nail, 12D, 3-1/8 In L, Vinyl-Coated, Flat Countersunk Head, Round, Smooth Shank, 25 Lb (0065189)
- ZORO SELECT Sinker Nail, 12d x 3-1/8 In L, PK77 (4NEU2)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK104 (4NEU1)
- ZORO SELECT Sinker Nail, 20d x3-3/4 In L, PK185 (4NEV1)
- Simpson Strong-Tie Sinker Nails