Shop All Joist Hangers
Simpson Strong-Tie
5.63 in. H X 4.5 in. W 16 Ga. Steel Joist Hanger
Mfr # U26R
Zoro # G005380333
product price: $5.39
/ea
Sold in multiples of 50 for $269.50
$269.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.614 in
- Length 2.114 in
- Height 5.682 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # U26R
- Zoro # G005380333
- UPC # 44315901607
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 4.614 in |
Length | 2.114 in |
Height | 5.682 in |
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes go with the choice of engineers and contractors go with genuine Simpson Strong-Tie connectors. The standard U hanger provides flexibility of joist to header installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- SIMPSON STRONG-TIE Joist Hanger 18Ga (LUS26)
- SIMPSON STRONG-TIE JOIST HANGER 11.87X3.5in. (IUS3.56/11.88)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS24Z 2 x 4 in. Face Mount Joist Hanger (717365)
- SIMPSON LUS24 Joist Hanger (5606827)
- Simpson Strong-Tie Joist Hangers