Shop All Wire Connectors
Simpson Strong-Tie
4x6 ADJ Post Base Zmax
Mfr # ABU46Z
Zoro # G308212003
Sold in multiples of 10 for $531.90
$531.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.101 in
- Width 3.7645 in
- Depth 5-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # ABU46Z
- Zoro # G308212003
- UPC # 44315595103
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 7.101 in |
Width | 3.7645 in |
Depth | 5-3/8 in |
Description
4 x 6, Abu Zmax, Post Base, Galvanized, Adjustable, Standoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- MSD IGNITION CONNECTOR KIT 2 PIN (8824)
- Simpson Strong-Tie Wire Connectors