Shop All Wire Connectors
Simpson Strong-Tie
4X4 Zmax Blk T Strap
Mfr # APT4
Zoro # G3989760
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/4 in
- Width 13-1/2 in
- Depth 0.101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APT4
- Zoro # G3989760
- UPC # 707392705093
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 8-1/4 in |
Width | 13-1/2 in |
Depth | 0.101 in |
Description
Outdoor Accents® Flat T Straps from Simpson Strong-Tie bring decorative appeal and lateral strength to any outdoor living space. It provides reinforcement for a connection where one lumber piece intersects another at a 90-degree angle. This T Strap is easily installed with Outdoor Accents Structural Screws and Hex-Head Washers. The APT4 is designed for use with 4x lumber or larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- SIMPSON STRONG-TIE Joist Hanger Lus28 (LUS28)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- Simpson Strong-Tie Wire Connectors