Shop All Hex Standoffs
Simpson Strong-Tie
4x4 Standoff Base
Mfr # CBSQ44-SDS2
Zoro # G107912043
product price: $59.15
/ea
Sold in multiples of 12 for $709.80
$709.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CBSQ44-SDS2
- Zoro # G107912043
- UPC # 707392485209
- Country of Origin United States
- Category Hex Standoffs
Details
Item | Hex Standoff |
Standoff Material | Steel |
Description
CBSQ44SDS2, , Uses Simpsons Sods Screws Which Allow For Fast Installation, Reduced Reveal High Capacity, While Maintaining The Net Section Of The Column, Shipped With Base Plate Assembled, Base Plate Provides 1, Standoff Clearance Required By Code, Made With 10 Gauge Galvanized Steel Strap 12 Gauge Galvanized Steel Base, Install Column With Fourteen Simpson Sods 14 x 2 Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish (149PK)
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140408HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370811HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140906HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 5/16" Hex W (310906HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 36 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0030)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK (14HTSP400)
- Simpson Strong-Tie Hex Standoffs