Shop All Joist Hangers
Simpson Strong-Tie
4X10 Beam Hanger
Mfr # HHUS410
Zoro # G407049067
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.765 in
- Length 3.14 in
- Height 9.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HHUS410
- Zoro # G407049067
- UPC # 44315349607
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 7.765 in |
Length | 3.14 in |
Height | 9.07 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- SDC SDC Magnetic Locks and Door Holders (1511SNAKVB)
- MIDWEST FASTENER 13/16" x 3-1/4" x .063" WG Steel Compression Springs 6PK (18552)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE Joist Hanger Luc26Z 2X6 (LUC26Z)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-3Z 2 x 8 in. Triple Double Shear Face Mount Joist Hanger; 18 Gauge (197016)
- SIMPSON STRONG-TIE Simpson Strong Tie 253394 2 x 10 in. Black Powder Coated Galvanized Steel Light Joist Hanger - Pack of 12 (253394)
- SIMPSON STRONG-TIE Simpson Strong Tie LU28 2 x 8 Joist Hanger (849347)
- SIMPSON STRONG-TIE Joist Hanger 18Ga (LUS26)
- Simpson Strong-Tie Joist Hangers