Shop All Wire Connectors
Simpson Strong-Tie
4X Zmax Blk Deck Joist
Mfr # APDJT2-4
Zoro # G106899970
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 3 in
- Depth 1.601 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APDJT2-4
- Zoro # G106899970
- UPC # 707392284611
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 10 in |
Width | 3 in |
Depth | 1.601 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- ANDERSON POWER PRODUCTS SB350 HSG RED BULK (913BK)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- SIMPSON STRONG-TIE Joist Hanger Lus28 (LUS28)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- Simpson Strong-Tie Wire Connectors & Disconnects