Shop All Wood Screws
Simpson Strong-Tie
4in x .276in Structural Wood Screw 316SS
Mfr # SDWH27400SS-RP1
Zoro # G111475077
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH27400SS-RP1
- Zoro # G111475077
- Country of Origin China
- Category Wood Screws
Description
Simpson Strong-Tie SDWH27400SS-RP1 4in x .276in Structural Wood Screw 316SS 1ctStainless-steel structural fasteners designed for lag-screw replacement. These 0.188in- and 0.276in-diameter hex-head fasteners require no predrilling, making them easier and faster to install than typical lag screws. They meet 2015 and2018 IRC1/4 and IBC1/4 code requirements for several common wood framing applications.Key FeaturesType 316 stainless steel for maximum corrosion protectionNo predrilling necessary in most applicationsDriver bit included in multi-count packagesreplacement driver bit, BITHEXR516-134 or BITHEXR12-134Can be used in ledger applicationsUnique box thread design with raised-ridge technology significantly reduces driving torqueHex-washer head provides large bearing areaApplicationsStructural wood-to-wood and engineed-wood connections, including ledgerProduct IncludesRetail clamshells, cartons and buckets include hex driver bit Specifications: Coating/MaterialType 316 Stainless SteelLength in.4Head Diameter in.0.655Shank Diameter in.0.276Drive Type1/2 in. HexHead TypeHex Washer HeadThread TypeBox ThreadsThread Length 2.95Point TypeSharp PointPackaging Qty.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Deck Tie Kit W/Fastnrs (DTT1Z-KT)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 713 PK (54104)
- Simpson Strong-Tie Self-Tapping Screws