Shop All Wall Protection
Simpson Strong-Tie
45x518 Lat Tie Plate
Mfr # LTP5
Zoro # G207968223
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.07 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LTP5
- Zoro # G207968223
- UPC # 707392727507
- Country of Origin United States
- Category Wall Protection
Dimensions
Width | 4-1/2 in |
Details
Thickness | 0.07 in |
Description
45 x 518, 20 Gauge Steel, Lateral Tie Plate, TP5 Spans Subfloor At The Top Of The Blocking Or Rim Joist, Nail Holes Are Spaced To Prevent Wood Splitting For Single Double Top Plate Applications, Galvanized For Corrosion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Tie Plate (TP39)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- Simpson Strong-Tie Molding & Millwork