Shop All Wall Protection
Simpson Strong-Tie
3x7 16GA HVY Tie Plate
Mfr # HTP37Z
Zoro # G908180689
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.059 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HTP37Z
- Zoro # G908180689
- UPC # 707392869900
- Country of Origin United States
- Category Wall Protection
Dimensions
Width | 3 in |
Details
Thickness | 0.059 in |
Description
3 x 7, 16 Gauge, Heavy Tie Plate, With Zmax, With Extra Corrosion Resistance That Can Be Used To Connect 2 Pieces Of Lumber Together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Std Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R (YGF047F)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLU-800)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC2Z 2X Galvanized Rigid Tie Connector; 18 Gauge (190920)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA9 9 in. Medium Duty Strap Tie (197284)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- Simpson Strong-Tie Molding & Millwork