Shop All Enclosure Covers & Accessories
Simpson Strong-Tie
3.94 in. H X 3.94 in. W 18 Ga. Galvanized Steel Rigid Tie Angle
Mfr # RTA1
Zoro # G705388486
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9375 in.
- Width 3.9375 in.
- Length 0.625 in.
- Depth 0.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # RTA1
- Zoro # G705388486
- UPC # 44315120602
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.9375 in. |
Width | 3.9375 in. |
Length | 0.625 in. |
Depth | 0.625 in. |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX zinc-coated connectors " which provide extra resistance against corrosion (look for a """"Z"""" at the end of the model number)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- HAMMOND Locking L handle (EHLL)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- Simpson Strong-Tie Enclosure Covers & Accessories