Simpson Strong-Tie

3.6 in. H X 1.3 in. W X 7.2 in. L Galvanized Steel Stud Plate


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 3.6325 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3.6325 in

Description

The Stud Plate Tie series offers various solutions for connecting the stud to the top and bottom plates. All models can be used to make a connection to either the top or bottom plate and several are suitable for double top plates and studs. Stud Plate Ties add strength and rigidity to the critical stud-plate connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.