Shop All Shelving & Rack Accessories
Simpson Strong-Tie
3.3 in. W X 3.4 in. L Galvanized Steel L-Angle
Mfr # LS30Z
Zoro # G505993453
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.59099 in
- Overall Height 3.375 in
- Overall Width 3.84099 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LS30Z
- Zoro # G505993453
- UPC # 707392822608
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1.59099 in |
Overall Height | 3.375 in |
Overall Width | 3.84099 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX zinc-coated connectors " which provide extra resistance against corrosion (look for a """"Z"""" at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- LITTLE GIANT 48" x 52" Perforated Steel Deck (RDP-4852-4)
- OLYMPIC 14 in x 36 in Chromate Finished Wire Shelf (J1436C)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- SIMPSON STRONG-TIE Simpson Strong Tie U210R 2 x 10 in. Rough Face Mount Standard U Hanger; 16 Gauge (197020)
- SIMPSON STRONG-TIE ZMAX 3.63 in. H X 4 in. W 16 Ga. Galvanized Steel Standoff Post Base (ABA44Z)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- JOHN STERLING Screw Mounting Zinc (CD-0105)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- Simpson Strong-Tie Shelving & Rack Accessories