Shop All Deck Screws
Simpson Strong-Tie
316SS Hidden Deck Fastening Kit 3/32in Spacing
Mfr # EB332WP316R175
Zoro # G012313157
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # EB332WP316R175
- Zoro # G012313157
- Country of Origin China
- Category Deck Screws
Description
Simpson Strong-Tie EB332WP316R175 Hidden Deck Fastening Kit 3/32in Spacing 190ctTheEB-TY1/4 Premium Hidden Deck-Fastening System, is the ideal solution that blends strength with ease of installation in a fastener that wonftt detract from the deckfts finished appearance. Simpson Strong-Tie has redesigned the award-winning EB-TY Hidden Deck-Fastening System by integrating a Type 300 series stainless-steel reinforcing plate that adds stiffness to hold boards in place securely, yet maintains flexibility when seasonal contraction and expansion occur. Combine this innovative new design with our EB-GUIDE predrilling tool included, and you have a system that not only provides hidden strength, but is also easy to install.Product Includes EB-TY Premium biscuits Type 305 or Type 316 stainless-steel trim-head, 6-lobe screws with black-painted heads provide a concealed finish and blend in with EB-TY biscuit Ip plugs for first and last board installations EB-GUIDE predrilling tool for more precise fastener angle alignment 1/8in quick-release impact-ready drill bit T15 6-lobe driver bit for reduced cam outs Specifications: Biscuit Model No.EB332WMaterialPolypropyleneInstalls WithType 316 stainless-steel screw, includedScrew Size#7 x 1 5/8Decking Thickness in.3/4Spacing Requirement in.3/32Product Includes175 EB-TY Premium biscuits, 190 stainless-steel screws, 12 Ip wood plugs, 1 EB-GUIDE predrilling tool, 1 1/8in quick-release impact-ready drill bit, 1 T-15 6-lobe driver bitColorBlackPackaging TypePailPackaging Qty.175Carton Qty.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0043)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (3DZK6)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- ZORO SELECT Dowel Pin, Std, SS, M5x20mm L, PK25 (DP7X05020h8-025P1)
- SIMPSON STRONG-TIE Deck Screw, #9 x Steel (WSV2S)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Torx Drive, 350 PK (T07225WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- Simpson Strong-Tie Deck Screws