Shop All Weld & Self-Clinching Studs
Simpson Strong-Tie
3 Stud ShoeScrews
Mfr # HSS2-2-SDS3
Zoro # G208212264
product price: $27.69
/ea
Sold in multiples of 2 for $55.38
$55.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HSS2-2-SDS3
- Zoro # G208212264
- UPC # 707392507505
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Description
HSS22SDS3, Stud Shoe With 3 Screws, Reinforce Studs Notched In Construction, Made For Use On Double 2 x Studs, Easy To Use Flanges Can Be Bent To 90 Degree During Installation Then Bent Back For Fastening, Provide Tension Load Capacity As Well As Increased Compression Loads, Flared Flange Provides Greater Strength, Installs Over Pipe Up To 238 Outside Diameter, Install With 12SDS14 x 3 Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79064)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (39626)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT Weld Stud, 5/16"-18, 1.344 in, Bottom Projection, Steel, PlainFinish, 1000 PK (3120WB)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-231-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-232-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- NEWPORT FASTENERS Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK (844115)
- NEWPORT FASTENERS #10-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21131-100)
- Simpson Strong-Tie Weld & Self-Clinching Studs