Shop All Joist Hangers
Simpson Strong-Tie
3-1/4X16 12Ga Hvy Strap
Mfr # HRS416Z
Zoro # G207093628
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 in
- Length 0.101 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HRS416Z
- Zoro # G207093628
- UPC # 707392971504
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 3.25 in |
Length | 0.101 in |
Height | 16 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Doggimg Key Metal Bar 5/32 5/32 Inch (ADR-29-0480-MP)
- ZORO SELECT Ring Flange Gasket, Green, 3 in Pipe Size (4401RG-0300-062-0300)
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- G.L. HUYETT O-Ring, 2-1/8x1-15/16x3/32", Buna-N, Black (OR-135)
- SIMPSON STRONG-TIE 2x8 TPL Joist Hanger (LUS28-3Z)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE Heavy Tension Tie (HTT5)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- SIMPSON STRONG-TIE H25 Hurricane Tie ZMax (H2.5AZ)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- Simpson Strong-Tie Joist Hangers