Simpson Strong-Tie

3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simpson Strong-Tie SDWS22312DBB-RN1 3-1/2in Outdoor Accents Structural Screw w/ Hex Head Washer 1ctExterior Wood ScrewsThe Outdoor Accents structural screw reduces installation time by driving easily without predrilling. When combined with the patented, load-rated Outdoor Accents hex-head washer, the solution delivers the decorative appearance of a bolt connection but with a much easier installation. The screwfts bold thread design enables superior holding to attach ledgers and other secure connections.Key FeaturesUse with Outdoor Accents decorative hardware and hex-head washerfor an appealing lookUse Outdoor Accents structural screw without the washer as a wood-to-wood fastenerSawTooth, point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applicationsDeep 6-lobe T40 recess provides easy, secure driving T40 drive bit included in multi-count packagesBlack double-barrier coating offers premium look while providing a medium level of corrosion protection for many outdoor applicationsProduct IncludesSingle-count SKUs SDWS22312DBB-RN1, SDS22512DBB-RN1 include the Outdoor Accents hex-head washer STN22Multi-count SKUs include 6-lobe driver bitFinishDouble-barrier black proprietary coating Specifications: Coating/MaterialDouble-Barrier CoatingLength in.3 1/2Head Diameter in.0.750Shank Diameter in.0.220Drive TypeT40 6-LobeHead TypeLow Profile HeadThread Length in.2Point TypeSawTooth, PointColorBlackPackaging Qty.1Carton Qty.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.