Shop All Joist Hangers
Simpson Strong-Tie
2x6 FaceMNTJoist Hanger
Mfr # HU26
Zoro # G508276027
product price: $8.39
/ea
Sold in multiples of 50 for $419.50
$419.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9525 in.
- Height 3.1325 in.
- Depth 2.32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HU26
- Zoro # G508276027
- UPC # 44315395000
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 3.9525 in. |
Height | 3.1325 in. |
Depth | 2.32 in. |
Description
2 x 6, 14 Gauge Steel, Face Mount Joist Hanger, Designed For Schools Other Structures Requiring Additional Strength, Longevity Other Safety Factors, Smooth Lines Make It Attractive For Exposed Applications, Made With 14 Gauge Steel, Can Be Installed Using Round Holes Only Or Filling Round Triangle Holes For Maximum Load Values, Install With 4 16D Nails In Header, Two 10D X 112 Nails In Joist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- NVENT ERICO Ground Rod, Dia. 1/2 In, 8 Ft. (611380)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- Simpson Strong-Tie Joist Hangers