Shop All Joist Hangers
Simpson Strong-Tie
2x6 FaceMNTJoist Hanger
Mfr # HU26
Zoro # G308275992
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9525 in.
- Height 3.1325 in.
- Depth 2.32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HU26
- Zoro # G308275992
- UPC # 44315395000
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 3.9525 in. |
Height | 3.1325 in. |
Depth | 2.32 in. |
Description
2 x 6, 14 Gauge Steel, Face Mount Joist Hanger, Designed For Schools Other Structures Requiring Additional Strength, Longevity Other Safety Factors, Smooth Lines Make It Attractive For Exposed Applications, Made With 14 Gauge Steel, Can Be Installed Using Round Holes Only Or Filling Round Triangle Holes For Maximum Load Values, Install With 4 16D Nails In Header, Two 10D X 112 Nails In Joist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Twist Lock Light Control (LC120BC-4)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- Simpson Strong-Tie Joist Hangers