Shop All Electrical Box Hardware
Simpson Strong-Tie
2X4 Post Frame Hanger
Mfr # PF24
Zoro # G007099066
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.1875 in
- Depth 2-7/8 in
- Height 3.513 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # PF24
- Zoro # G007099066
- UPC # 44315790003
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 4.1875 in |
Depth | 2-7/8 in |
Height | 3.513 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- SIMPSON STRONG-TIE Post Base Epb44 4X4 (EPB44)
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized steel, Square Box (759)
- WIEGMANN Hinge Accessory, NOVAL Accessory, Carbon Steel, Enclosure (N1C304209)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- CANTEX Plaster Ring, NOVAL Accessory, 2 Gang, PVC, Two Gang Box (EZ06DXAR)
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- Simpson Strong-Tie Electrical Box Hardware