Shop All Pneumatic Nails
Simpson Strong-Tie
2in x .092 304SS Ring-Shank Coil Nails 1200ct
Mfr # S13A200WWCBP
Zoro # G911475086
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S13A200WWCBP
- Zoro # G911475086
- Country of Origin China
- Category Pneumatic Nails
Description
Simpson Strong-Tie S13A200WWCBP 2in x .092 304SS Ring-Shank Coil Nails 1200ctKey FeaturesChecker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishesDurable painted finish helps heads blend with siding materialAnnular ring shank increases withdrawal resistance to provide a secure attachment that reduces cupping of siding boardsSlender gauge and diamond point for easier drivingCompatible ToolsBostitch1/4N64C, N66C, N75CDuo-Fast1/4P275CGrip-Rite1/4GRTCS250Hitachi1/4NV65AH, NV75AGMax1/4CN55, CN665, CN565, CN565S, CN550S up to 2inSenco1/4SCN60XP, SCN49, SCN65XP, PalletPro57F up to 2 1/4in Specifications: Penny Size: 6dLength in.: 2Head Diameter in.: 0.221Head Pattern: CheckeredHead Type: Full Round HeadShank Type: Annular-Ring ShankShank Diameter in.: 0.092Point Type: Diamond PointCoating/Material: Type 304 Stainless SteelColor: -Packaging Quantity: 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H (WWG310125025012)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0125)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- FREEMAN CTN14-15 14-Gauge 1-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-15)
- Simpson Strong-Tie Pneumatic Nails