Shop All Hex Head Cap Screws
Simpson Strong-Tie
.276 X 12IN 316SS 1/2 HEX 25CT
Mfr # SDWH271200SS-R25
Zoro # G810400301
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH271200SS-R25
- Zoro # G810400301
- Country of Origin Unknown
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04360.043.0450)
- ZORO SELECT Binding Bolt, 5/16"-18, 1 in Brl Lg, Steel Zinc Plated, 100 PK (5RKH4)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0075)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Galvanized Steel, 6 in L (5000190)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51000.025.0125)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 65 mm L, 25 PK (M51000.100.0065)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.043.0275)
- Simpson Strong-Tie Hex Head Cap Screws