Shop All Joist Hangers
Simpson Strong-Tie
2 in. H X 6.56 in. W 18 Ga. Galvanized Steel Joist Hanger
Mfr # LUS46
Zoro # G705388585
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7795 in
- Length 2.20225 in
- Height 4.76475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS46
- Zoro # G705388585
- UPC # 44315686306
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 5.7795 in |
Length | 2.20225 in |
Height | 4.76475 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1515 MEDECO 6 PIN (ILCO-A1515)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- BLUM 110 Degree Free-swinging Doweled Overlay Hinge (70T3580.TL)
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- SIMPSON STRONG-TIE APLH Series Joist Hanger, 3-5/16 in H, 1-7/8 in D, 1-9/16 in W, 2 x 4 in, Steel, Black, ZMAX (APLH24)
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- SIMPSON STRONG-TIE ZMAX 2 in. H X 6.625 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28-3Z)
- SIMPSON STRONG-TIE H25 Hurricane Tie ZMax (H2.5AZ)
- SIMPSON STRONG-TIE Simpson Strong Tie 253394 2 x 10 in. Black Powder Coated Galvanized Steel Light Joist Hanger - Pack of 12 (253394)
- SIMPSON STRONG-TIE Joist Hanger Lus210Z (LUS210Z)
- Simpson Strong-Tie Joist Hangers