Shop All Structural Framing System Accessories
Simpson Strong-Tie
18-Gauge Galvanized Hurricane Tie
Mfr # H2.5A-25PK
Zoro # G812313081
product price: $26.85
/ea
$26.85
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
- Brand Simpson Strong-Tie
- MFR # H2.5A-25PK
- Zoro # G812313081
- Country of Origin China
- Category Structural Framing System Accessories
Description
Simpson Strong-tie H2.5A-25PK Hurricane Tie 25ctThe H2.5A single-sided hurricane tie is designed to resist moderate loads at the rafter/truss-to-top-plate connection. As part of a continuous load path, the H2.5A resists both lateral and uplift loads. The symmetrical design eliminates the need for separate right and left parts. Key FeaturesEmbossments in bend line strengthen connectionThe top plate flange features an arrow line indicator to aid correct installationThe H2.5ASS model is in stainless steel for improved corrosion resistanceMaterial18 ga.FinishGalvanized G90, stainless steel or ZMAX1/4 coating; see Corrosion InformationInstallationUse all specified fasteners.Hurricane ties do not replace solid blocking.When installing ties on plated trusses on the side opposite the truss plate do not fasten through the truss plate from behind. This can force the truss plate off of the truss and compromise truss performance
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
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Red (QUS221RD)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (QUS250RD)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- 80/20 Roll In T-Nut Sa M6 (13092)
- Simpson Strong-Tie Structural Framing Systems