Simpson Strong-Tie

18-Gauge Galvanized Hurricane Tie


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simpson Strong-Tie H10A-2 - 18-Gauge Galvanized Hurricane TieProduct DetailsThe H10A series holds the rafter or truss on both sides for high uplift applications with embossments that add stiffness in crucial areas for improved performance. These U-shaped hurricane ties provide faster installation than using two single-sided ties. H10A models come with optional fastener holes to connect roof blocking to the top plate. Slots allow field bending up to a maximum pitch of 6: 12 to accommodate angled blocking.Key FeaturesForms part of a continuous load path to resist wind and seismic forcesThe H10A-2 model holds a double-ply member and is approved for installation with the Strong-Drive SD Connector screwThe H10AR model is designed for rough lumber sizesMaterial18 ga.FinishGalvanized G90. Selected products available in stainless steel or ZMAX coating. See Corrosion Information.InstallationUse all specified fastenersHurricane ties do not replace solid blocking.When installing ties on plated trusses on the side opposite the truss plate do not fasten through the truss plate from behind. This can force the truss plate off of the truss and compromise truss performance.H10A optional nailing to connect shear blocking use 0.131in x 2-1/2in nails.Slots allow maximum field bending up to a pitch of 6: 12; use H10A sloped loads for field-bent installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.