Shop All Lab Equipment Parts
Simpson Strong-Tie
16.69 in. H X 3.94 in. W 7 Ga. Galvanized Steel Column Base
Mfr # CB44
Zoro # G505389584
product price: $30.65
/ea
Sold in multiples of 10 for $306.50
$306.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Height 16.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CB44
- Zoro # G505389584
- UPC # 44315151002
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 4.5 in |
Height | 16.86 in |
Description
Simpson Strong-Tie connectors make projects easier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- SIMPSON STRONG-TIE Simpson Strong Tie CB66-WEST CB66; 6 x 6 Column Base (848976)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- UNITED SCIENTIFIC Hand Microtome (MCT001)
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- Simpson Strong-Tie Lab Equipment Parts