Shop All Dock Levelers
Simpson Strong-Tie
16.63 in. H X 3 in. W 10 Ga. Steel Holdown
Mfr # HDU8-SDS2.5
Zoro # G405266237
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.008 in
- Open Depth 3.625 in
- Overall Height 16.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HDU8-SDS2.5
- Zoro # G405266237
- UPC # 707392934608
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 3.008 in |
Open Depth | 3.625 in |
Overall Height | 16.6875 in |
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer engineered and tested to perform and manufactured to the highest quality standards. HDU holdowns are pre-deflected during the manufacturing process virtually eliminating deflection under load due to material stretch. They use Simpson Strong-Tie Strong-Drive SDS Heavy-Duty Connector screws (included) which install easily reduce fastener slip and provide a greater net section when compared to bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- COFFING HOISTS P.B. and Cable 2B 1Hot Omob 16 ft. (PB210016)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU11)
- PENTALIFT Holdown Springs, Holdown Strap Spring (302-0568)
- MCGUIRE Holdown Sub-Assembly Parts, Holdown Rele (MMF3026)
- MCGUIRE Dock Leveler, Shock (113-140)
- NORDOCK Dock Leveler, Gas Spring (13-0118)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 25,000 Lb. Cap. (986638)
- Simpson Strong-Tie Dock Levelers