Shop All Wedge Anchors
Simpson Strong-Tie
1/4in x 1-1/4in Tie Wire Wedge Anchor,
Mfr # TW25114
Zoro # G211475045
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # TW25114
- Zoro # G211475045
- Country of Origin China
- Category Wedge Anchors
Description
Simpson Strong-Tie TW25114 1/4in x 1-1/4in Tie Wire Wedge Anchor, 100ct The Simpson Strong-Tie tie-wire anchor is a wedge-style expansion anchor for use in normal-Weight concrete or in concrete over metal deck. With a tri-segmented, dual-embossed clip, the tie-wire anchor is ideal for the installation of acoustic ceiling grid and is easily set with the claw of a hammer. Key Features 1/4in eyelet for easy threading of wire Sets with claw of hammer Tri-segmented clip, each segment adjusts independently to hole irregularities Dual embossments on each clip segment enable the clip to undercut into the concrete, increasing follow-up expansion Wedge-style expansion anchor for use in normal Weight concrete or concrete over metal deck Material Carbon steel Finish Zinc plated Installation Drill a hole at least 1-1/4in deep using a 1/4in-diameter carbide tipped bit. Drive the anchor into the hole until the bottom of the head is flush with the base material. Set the anchor by prying/pulling the head with the claw end of the hammer. Specifications: Anchor Diameter: 1/4in Anchor Length : 1-1/4in Anchor Material: Zinc Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U39350.006.0250)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-5)
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451250)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- Simpson Strong-Tie Wedge Anchors