Shop All Cable Ties
Simpson Strong-Tie
12x12 14GA L Tie Straps
Mfr # 1212L
Zoro # G908239448
product price: $16.35
/ea
Sold in multiples of 10 for $163.50
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 1212L
- Zoro # G908239448
- UPC # 44315003202
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 12 in |
Details
Thickness | 0.07 in |
Description
12 x 12, 14 Gauge, L Simpson Strong Tie Straps Plates, Join Reinforce Joints With Simple, Versatile Solutions For A Wide Range Of Connections, Strong Connection Where The End Of 1 Member Intersects The End Of Another At 90 Degree, Strongest When Used In Pairs, Galvanized For Extra Corrosion Resistance, Install With 16D Common Nails Or 12 Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- MIGHTY TIE Cable Ties, 14", Natural, Standard Duty, PK100 (MT14509C)
- Simpson Strong-Tie Cable Ties