Shop All Cable Ties
Simpson Strong-Tie
12x12 14GA L Tie Straps
Mfr # 1212L
Zoro # G308239468
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 1212L
- Zoro # G308239468
- UPC # 44315003202
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 12 in |
Details
Thickness | 0.07 in |
Description
12 x 12, 14 Gauge, L Simpson Strong Tie Straps Plates, Join Reinforce Joints With Simple, Versatile Solutions For A Wide Range Of Connections, Strong Connection Where The End Of 1 Member Intersects The End Of Another At 90 Degree, Strongest When Used In Pairs, Galvanized For Extra Corrosion Resistance, Install With 16D Common Nails Or 12 Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (ABC-20-R)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- Simpson Strong-Tie Cable Ties