Shop All Screwdriver Bits
Simpson Strong-Tie
1/2in Hex Driver Bit
Mfr # BITHEXR12-R1
Zoro # G211898844
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # BITHEXR12-R1
- Zoro # G211898844
- Country of Origin China
- Category Screwdriver Bits
Description
Simpson Strong-Tie BITHEXR12-R1 1/2in Hex Driver Bit 1ctNew color-coded driver bits for easy size identificationSimpson Strong-Tie1/4 driver bits are now color-coded to make size and type selection easier. Available in 6-lobe, square and hex drive, these new driver bits have color bands that make choosing the correct size for your fasteners a breeze.Our industrial-grade driver bits are specially designed for a secure fit with Simpson Strong-Tie fasteners and will outperform sub-standard bits commonly prone to cam-out and stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- FISKARS Aviation Snip Right (710610-1001)
- LENOX Hd Metal Blade 9X1X 042X10, PK25, 25 PK (20177B9110R)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- SIMPSON STRONG-TIE 3/8in Hex Driver Bit (BITHEXR38-R1)
- SIMPSON STRONG-TIE Auto-Set Driver Bit (BIT20T-PL-RC1)
- SIMPSON STRONG-TIE #3 Square - 2in Driver Bit (BIT3S-2-R2)
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T20, 3-1/2in. (66320)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (81872)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- Simpson Strong-Tie Screwdrivers and Nutdrivers