Shop All Joist Hangers
Simpson Strong-Tie
11.88 in. H X 3.56 in. W 18 Ga. Galvanized Steel Joist Hanger
Mfr # ITS3.56/11.88
Zoro # G005305220
product price: $6.65
/ea
Sold in multiples of 25 for $166.25
$166.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.717 in
- Length 3.6875 in
- Height 11.9855 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ITS3.56/11.88
- Zoro # G005305220
- UPC # 707392925903
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 7.717 in |
Length | 3.6875 in |
Height | 11.9855 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. The innovative ITS sets a new standard for engineered wood top flange hangers. The ITS installs faster and uses fewer nails than any other EWP top flange hanger. The new Strong-Grip seat and Funnel Flange features allow standard joist installation without requiring joist nails resulting in the lowest installed cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Brass Plated Door and Butt Hinge (8-230)
- EKENA MILLWORK 3 1/2"W x 8"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X12TRUF)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aluminum Contemporary Edge Pull (BP969619210)
- SCHLAGE COMMERCIAL Cam K510711 (K510711)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- SIMPSON STRONG-TIE JOIST HANGER 6.68X1.81in. (HU7)
- SIMPSON STRONG-TIE Hurricane Tie (163630)
- SIMPSON STRONG-TIE Galvanized Stud Shoe for 2x, w/ SDS Screws (HSS2KT)
- SIMPSON STRONG-TIE LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger (LUS210-2Z)
- SIMPSON STRONG-TIE ZMax 4.88 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS26-2Z)
- SIMPSON LUS24 Joist Hanger (5606827)
- Simpson Strong-Tie Joist Hangers