Shop All Wood Screws
Simpson Strong-Tie
10in x .220 Timber Screw Interior Grade
Mfr # SDWS221000-RP1
Zoro # G811475117
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS221000-RP1
- Zoro # G811475117
- Country of Origin China
- Category Wood Screws
Description
Simpson Strong-Tie SDWS221000-RP1 10in x .220in Structural Wood Screw - Interior 1ctThe Strong-Drive SDWS Timber Interior Grade screw, formerly, the SDWS Log screw, is a structural wood screw available in a variety of Length s and is designed for cross-laminated timber assemblies, mass timber construction, log-home construction, ledgers and general interior applications. These 0.195in- and 0.220in-diameter structural fasteners require less torque to install than comparable fasteners, and the large-diameter washer head pulls members down easily, eliminating the need to use extra washers. It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC1/4 and IBC1/4 code requirements for several common wood framing applications.Key Features SawTooth, point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications Serrated thread reduces splitting and damage Large, low-profile .075in-diameter washer head with nibs provides maximum bearing area and makes countersinking easy 6-lobe, T40 drive provides positive engagement that makes the screw easy to drive and improves bit life replacement driver bit: BIT40T-134 Size identification on all Simpson Strong-Tie screws US Patent: 9,523,383 Applications Surface splines, lap joints, timber framing, ledgers, log-home construction and general interior applicationsTesting in a variety of mass timber applications is underway Product IncludesReplacement driver bit: BIT40T-134 WarningIndustry studies show that hardened fasteners can experience performance problems in wet and corrosive environments. Accordingly, use this product in dry, interior and noncorrosive environments only. Specifications: Coating/MaterialE-coat1/4 ElectrocoatingLength in.10Head Diameter in.0.750Shank Diameter in.0.220Drive TypeT40 6-LobeHead TypeLow Profile HeadThread TypeSerrated ThreadsThread Length 2 3/4Point TypeSawTooth, PointColorBlackPackaging Qty.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0062)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws (SI574788)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22300DB-RC12)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- SIMPSON STRONG-TIE Deck Tie Kit W/Fastnrs (DTT1Z-KT)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- Simpson Strong-Tie Wood Screws