Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
10-Shot Strip Powder Load, 0.27 Caliber, Green, 3 Level, For Use With P-36B, A-40B, A-41B, Cobra and
Mfr # P27SL3
Zoro # G609612243
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # P27SL3
- Zoro # G609612243
- UPC # 707392642008
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Powder Load, 10-Shot Strip, Series: P27SL, 0.27 Caliber, Green, Power Level: 3, For Use With: P-36B, A-40B, A-41B, Cobra and Most 0.27 Caliber Clone Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9066)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE Rod Hanger, 1-5/16 in, 0.157 in Shank, 0.3 in Head (PTRHA3-131)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- Simpson Strong-Tie Power Fastening Tools