Shop All Coupling Nuts
Simpson Strong-Tie
1 TO 7/8IN COUPLER NUT W/WITNESS
Mfr # CNW1-7/8
Zoro # G709217577
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # CNW1-7/8
- Zoro # G709217577
- UPC # 707392551201
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Details
Item | Coupling Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPS-027)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U07840.013.0018)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 10 PK (79412)
- ZORO SELECT Coupling Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250244BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK (203425BG)
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 2-1/8 in Lg, 10 PK (54546)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (1JA67)
- ZORO SELECT Coupling Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 2-3/4 in Lg, 1-3/8 in Hex Wd (U51106.100.0275)
- MIDWEST FASTENER Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (76243)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 11/16 in Hex Wd, 10 PK (250557BG)
- Simpson Strong-Tie Coupling Nuts