Shop All Core Drill Bits
Simpson Strong-Tie
1-Piece Core Bit With Centering Bit, 2-5/8 in Drill - Fraction, 2.625 in Drill - Decimal Inch
Mfr # CBMX26222
Zoro # G808794641
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CBMX26222
- Zoro # G808794641
- UPC # 707392787709
- Country of Origin United States
- Category Core Drill Bits
Description
Simpson Strong-Tie Core Bit, 1-Piece, 2-5/8 in Drill - Fraction, 2.625 in Drill - Decimal Inch, 22 in Overall Length, 6-1/4 in Cutting Depth, SDS-Max Shank, Carbide Cutting Edge, Applicable Materials: Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- PROTO 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 7/8 in L (J47709/64)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- A (46771)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- DEWALT Core Bits (DW55015)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- MILWAUKEE TOOL 3/4" Diamond Premium Wet Core bit (48-17-3007)
- Simpson Strong-Tie Drill Bits