Shop All Cable Support Grips
Simpson Strong-Tie
1-7/8" Pipe Grip Tie
Mfr # PGT1.5Z-R
Zoro # G307068618
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.0145 in
- Depth 2.679125 in
- Height 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # PGT1.5Z-R
- Zoro # G307068618
- UPC # 707392718703
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Width | 6.0145 in |
Depth | 2.679125 in |
Height | 1.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- Simpson Strong-Tie Cable Support Grips