Shop All Hex Head Cap Screws
Simpson Strong-Tie
0.276"-10 Hex Head Cap Screw, 316 Stainless Steel
Mfr # SDWH271000SS-R25
Zoro # G710400319
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 0.276"-10
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH271000SS-R25
- Zoro # G710400319
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 0.276"-10 |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 60 mm Lg, 25 PK (M01030.160.0060)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.030.0020)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Galvanized Steel, 6 in L (5000190)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK (FB3HEXB38161P10)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (U01200.043.1200)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- Simpson Strong-Tie Hex Head Cap Screws