Shop All Pressure Washers
Simpson
SIMPSON ALH3228S Aluminum 3400 PSI 2.5 GPM Gas Pressure Washer
Mfr # ALH3228S
Zoro # G304131766
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # ALH3228S
- Zoro # G304131766
- UPC # 879399001352
- Country of Origin China
- Category Pressure Washers
Description
Designed to meet the rigourous demands of the cleaning pro, the simpsonAluminum Series frame is crafted of high strength aluminum alloy, making it lighter in weight than most steel frame designs. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services.
Features- Direct Drive Engine & Pump for Streamlined Power Transmission from Engine to Pump
- Aircraft Grade Aluminum Platform with Brushed Extruded Aluminum Tubing
- Downstream Detergent Injection System
- Dimention: 24.625" H x 22" W x 26.125" L
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Fire Log 6 pk, 6PK (502-160-807)
- JT EATON Jawz Plastic Mouse Trap, PK6 (409B-6)
- MTD Flex Shaft (753-06383)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65201)
- SIMPSON Pressure Washer (60825)
- SIMPSON Heavy Duty 4000 psi 5.0 gpm Water Pressure Washer (65212)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SIMPSON Pressure Washer (61094)
- IVATION Multi-Purpose Portable Spray Washer w/Water Tank – Rechargeable 2200 mAh Lithium Battery (IVASWASHERV2)
- Simpson Pressure Washers