Shop All Pressure Washers
Simpson
Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer W/ Honda Engine
Mfr # PS60995
Zoro # G0714169
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3600 psi
- Usable Hours per Week 20+
- Height 24 in
- Pressure Washer Style Cart
- Pressure Washer Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson
- MFR # PS60995
- Zoro # G0714169
- UPC # 879399001611
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 24 in |
Width | 21 in |
Length | 34 in |
Hose Dimensions | 5/16 in x 25 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 200 cc, Detergent Injection System No, Pump Type AAA Triplex, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 5/16 in x 25 ft, Burner Fuel Gasoline, Water Output Temp. Cold, Includes Detergent Siphon Tube, Gun, Hose, Nozzle, Wand
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports Beginner Spincast Rod and Reel Combo (564362COY)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-031)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black (CWH075-100-G)
- FLITZ Flitz AL01706 Aluminum PreClean - 16 oz. (AL01706)
- SIMPSON Water Blaster 50-State 4400 PSI at 4.0 GPM 420cc (WB60824)
- SIMPSON SIMPSON ALH3228S Aluminum 3400 PSI 2.5 GPM Gas Pressure Washer (ALH3228S)
- SIMPSON Pressure Washer (65208)
- SIMPSON Pressure Washer (65132)
- SIMPSON PRSSR WSHR CRX 3000PSI (61222)
- SIMPSON Professional Pressure Washer (61002)
- FNA GROUP Simpson Water Blaster Gas Pressure Washer W/Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (60828)
- Simpson Pressure Washers