Shop All Pressure Washers
Simpson
Pressure Washer, 8.4 HP, 3500 psi, 23-1/2"W
Mfr # IR61026
Zoro # G3946955
original price:
$1,274.99
5% off
new price: $1,199.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Engine Displacement 270 cc
- Detergent Injection System No
- Starter Type Recoil
- Pressure Washer Flow Rate 4 gpm
- Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # IR61026
- Zoro # G3946955
- UPC # 879399004827
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 16 5/8 in |
Length | 37 in |
Width | 23 1/2 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270 cc, 8.4 hp HP, Gross Torque 11.5 lb-ft, Detergent Injection System No, Pump Type Triplex Plunger, Pump Drive Direct, Piston Material Ceramic, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Gasoline, Water Output Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-CON Trap Mouse Ultra Set (1920000027)
- MTD Crank-Bell 12177 (1916196001)
- ZORO SELECT 10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P562)
- MTD Wheel-Steering (631-04028)
- SIMPSON Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer W/ Honda Engine (PS60995)
- SIMPSON Triplex Plunger Pump (60843)
- SIMPSON Pressure Washer (60629)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65201)
- SIMPSON Pressure Washer (60824)
- SIMPSON Pressure Washer (65208)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- Simpson Pressure Washers