Simpson

Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pressure Washers

Key Features

  • Operating Pressure (PSI) 3800 psi
  • Engine Brand Honda
  • Detergent Injection System Yes
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 3.5 gpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Operating Pressure (PSI) 3800 psi
Engine Brand Honda
Detergent Injection System Yes
Pressure Washer Style Cart
Pressure Washer Flow Rate 3.5 gpm
Power Type Gas
Operating Pressure 3800 psi
Item Pressure Washer
Pressure Washer Duty Rating Heavy Duty
Pressure Washer Water Type Cold
Duty Rating Industrial Duty

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 3800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.5 gpm, Engine Brand Honda, Detergent Injection System Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products