Shop All Portable & Inverter Generators
Simpson
Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # SCGH8500E
Zoro # G407990659
product price: $2,216.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,216.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Generator Rated Watts 7,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # SCGH8500E
- Zoro # G407990659
- UPC # 879399006289
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Honda |
Generator Engine Brand | Honda |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 7,000 W |
Surge Watts | 8,500 W |
Rated Voltage | 120/240V AC |
Generator Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Starter Type | Electric/Recoil |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
SIMPSONs Industrial generators are perfect for providing power at work sites, recreational facilities, residential location, and more Many are equipped with a foldable handle for ease of mobility and storage Their heavyduty roll cage frames provide durability and protection for the generator Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on SIMPSON for your power needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- TWECO Tweco 358-9210-1202 Tw Gc-600-Tmp Ground Clamp9210-1202 (358-9210-1202)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- SIMPSON Portable Generator, Gasoline, 8,300 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (SPG8310E)
- SIMPSON Portable Generator, Gasoline, 7,500 W Rated, 9,375 W Surge, Electric, Recoil Start, 120/240V AC (SPG7593E)
- SIMPSON Portable Generator, Gasoline, 5,500 W Rated, 6,800 W Surge, Recoil Start, 120V AC, 20/30 A (SPG5568)
- SIMPSON Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 20/30 A (SPG3645)
- POWERHORSE Generator | 11,050 Surge Watt | Electric Start (102221)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- ECOFLOW Portable Generator, 2,400 W Rated, 5,000 W Surge (DELTAMax2000-400W-US)
- Simpson Portable & Inverter Generators