Shop All Portable & Inverter Generators
Simpson
Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 20/30 A
Mfr # SPG3645
Zoro # G9410018
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Simpson
- Generator Engine Brand Simpson
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Surge Watts 4,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # SPG3645
- Zoro # G9410018
- UPC # 879399003004
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Simpson |
Generator Engine Brand | Simpson |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 3,600 W |
Surge Watts | 4,500 W |
Rated Voltage | 120V AC |
Generator Voltage | 120V AC |
Starter Type | Recoil |
Generator Starter Type | Recoil |
Generator Amps | 20/30 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
Portable Generator,3600W,120V,60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- SIMPSON Portable Generator, Gasoline, 5,500 W Rated, 6,800 W Surge, Recoil Start, 120V AC, 20/30 A (SPG5568)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- SIMPSON Portable Generator, Gasoline, 8,300 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (SPG8310E)
- SIMPSON Portable Generator, Gasoline, 7,500 W Rated, 9,375 W Surge, Electric, Recoil Start, 120/240V AC (SPG7593E)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- Simpson Portable & Inverter Generators