Shop All Pressure Washers
Simpson
Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer
Mfr # MS60773-S
Zoro # G0714080
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2800 psi
- Pressure Washer Flow Rate 2.3 gpm
- Pressure Washer Style Cart
- Detergent Injection System Yes
- Operating Pressure 2,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # MS60773-S
- Zoro # G0714080
- UPC # 879399002151
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2800 psi |
Pressure Washer Flow Rate | 2.3 gpm |
Pressure Washer Style | Cart |
Detergent Injection System | Yes |
Operating Pressure | 2,800 psi |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Water Type | Cold |
Power Type | Gas |
Engine Brand | Honda |
Duty Rating | Heavy Duty |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 2,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Honda, Detergent Injection System Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- DEWALT Chainsaw (DCCS623L1)
- MTD Head Assy-Cylinder (BS-796026)
- MIDWEST AIR TECH/IMPORT 72x50' 4x2 Weld Wire (308304B)
- SIMPSON Pressure Washer (65202)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (PS4240H-SP)
- SIMPSON Pressure Washer (61095)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- SIMPSON SIMPSON ALH4200 Aluminum 4200 PSI 4.0 GPM Gas Pressure Washer (ALH4200)
- SIMPSON Professional Pressure Washer (61002)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM10)
- Simpson Pressure Washers