Shop All Pressure Washers
This Product is Discontinued
Simpson
Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (Discontinued)
Mfr # KB3028
Zoro # G0714071
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 3000 psi
- Detergent Injection System Yes
- Pressure Washer Duty Rating Medium Duty
- Power Type Gas
- Operating Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # KB3028
- Zoro # G0714071
- UPC # 879399000287
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Detergent Injection System | Yes |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Gas |
Operating Pressure | 3,000 psi |
Item | Pressure Washer |
Pressure Washer Style | Cart |
Pressure Washer Water Type | Hot |
Engine Brand | Briggs and Stratton |
Burner Fuel | Diesel, Kerosene |
Pressure Washer Flow Rate | 2.8 gpm |
Duty Rating | Heavy Duty |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Briggs and Stratton, Detergent Injection System Yes, Burner Fuel Diesel, Kerosene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.