Shop All Pressure Washers
This Product is Discontinued
Simpson
Medium Duty 3000 psi 2.4 gpm Water Gas Pressure Washer (Discontinued)
Mfr # MS60681-S
Zoro # G0938145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Engine Brand Honda
- Pressure Washer Duty Rating Medium Duty
- Detergent Injection System Yes
- Pressure Washer Flow Rate 2.4 gpm
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # MS60681-S
- Zoro # G0938145
- Country of Origin United States
- Category Pressure Washers
Details
Engine Brand | Honda |
Pressure Washer Duty Rating | Medium Duty |
Detergent Injection System | Yes |
Item | Pressure Washer |
Pressure Washer Flow Rate | 2.4 gpm |
Pressure Washer Water Type | Cold |
Operating Pressure | 3,000 psi |
Power Type | Gas |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Honda, Detergent Injection System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.